Shop All Relay Accessories
Dayton
Relay, Socket Module, 2Pin, 240VAC/VDC
Mfr # 1EGT6
Zoro # G3287182
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Oxide Varistor, 240V AC/V DC
- Width (In.) 0.5 in
- For Use With Relay, Sockets
- Depth (In.) 1.1 in
- Standards E49375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGT6
- Zoro # G3287182
- UPC # 190735138670
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 0.5 in |
Depth (In.) | 1.1 in |
Length (In.) | 0.3 in |
Width | 0.5 in |
Height | 1.1 in |
Length | 0.3 in |
Details
Type | Metal Oxide Varistor, 240V AC/V DC |
Item | Expansion Module |
For Use With | Relay, Sockets |
Standards | E49375 |
Compatible Series | G, L, Q, R |
Module Function | Expansion |
Shop By | Closeouts |
Description
Expansion Module, For Use With Relay, Sockets, Module Function Expansion, Compatible Series G, L, Q, R, Standards E49375, Height 1.1 in, Length 0.3 in, Width 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 4" x 4" x 1' (6-Pack) (G4X4BL6)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA1000)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- HUBBELL Single Pole Connector, Female, White (HBL15FBW)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- CRYDOM Heat Sink, 0.7 Deg C/W Panel Mount (HS072)
- SQUARE D Starter Reset Mechanism Nema +Options (9066RB1)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RPZR235)
- FINDER Plastic ejector/retaining clip for 95.83.3 and 95.85.3, 10PK (095.91.3)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR210DIN-DC22)
- Dayton Electrical Relays