Shop All Relay Accessories
Dayton
Relay, Socket Module, 2Pin, 120VAC/VDC
Mfr # 1EGT4
Zoro # G2085833
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Oxide Varistor, 120V AC/V DC
- Standards E49375
- Length (In.) 0.3 in
- Depth (In.) 1.1 in
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGT4
- Zoro # G2085833
- UPC # 190735138656
- Country of Origin China
- Category Relay Accessories
Dimensions
Length (In.) | 0.3 in |
Depth (In.) | 1.1 in |
Width (In.) | 0.5 in |
Height | 1.1 in |
Length | 0.3 in |
Width | 0.5 in |
Details
Type | Metal Oxide Varistor, 120V AC/V DC |
Item | Expansion Module |
Standards | E49375 |
For Use With | Relay, Sockets |
Module Function | Expansion |
Compatible Series | G, L, Q, R |
Shop By | Closeouts |
Description
Expansion Module, For Use With Relay, Sockets, Module Function Expansion, Compatible Series G, L, Q, R, Standards E49375, Height 1.1 in, Length 0.3 in, Width 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- AMANA TOOL SC Insert, 14 X 14 X 2MM (HCK-70)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- CRYDOM Input/Output Relay, 3A, Plug-In, Red (ODC5)
- WARMLYYOURS Advanced Snow Melt Control - 100-277VAC (SCA-DUAL)
- CRYDOM Input/Output Relay, 50mA, DIN Rail, Yellow (DR-IAC5)
- SCHNEIDER ELECTRIC Remote Mount Keypad (Ats48) (VW3G48101)
- CRYDOM Fingerproof Relay Cover (KS100)
- SCHNEIDER ELECTRIC Bus Jumper, 20 Poles, For Zelio RSL Series (RSLZ2)
- Dayton Electrical Relays