Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Square, 8 Pin, 12A
Mfr # 1EGR2
Zoro # G2483731
original price:
$7.22
12% off
new price: $6.29
/ea
Not eligible for select promotions
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail, Surface
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGR2
- Zoro # G2483731
- UPC # 190735138540
- Country of Origin China
- Category Relay Sockets
Dimensions
Height - Relay Socket | 2.4 in |
Length | 3.34" |
Depth - Relay Socket | 3.34 in |
Width - Relay Socket | 1.06 in |
Depth | 3.34 in |
Width | 1.06 in |
Flat Pin Width | 0.102 in |
Height | 2.4 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 8, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays K Series, Contact Rating (AC) 12 A @ 300V, Depth 3.34 in, Height 2.4 in, Standards E84694, Status Indicator None, Width 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001SK, plastic, polycarbonate, domed, white, 30mm, LED white, 120V (9001SKP38LWW9)
- NVENT CADDY Box Support Bracket, NOVAL Accessory, Steel (TSRBS1625)
- TELEMECANIQUE SENSORS Photoelectric Fork Sensor (XUYFNEP60005)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- OMRON Relay Scket, Finger Safe, Octal, 11 Pin, 10A (PF113A-E)
- OMRON Relay Socket, Finger Safe, Square, 8 Pin, 5A (P2RF-08-S)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- OMRON Socket, 8 PIN (P3G-08)
- QUINCY LAB Relay (401-1235)
- Dayton Electrical Relays