Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Square, 11 Pin, 10A
Mfr # 1EGP9
Zoro # G1188144
product price: $6.39
/ea
Not eligible for select promotions
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGP9
- Zoro # G1188144
- UPC # 190735138526
- Country of Origin China
- Category Relay Sockets
Dimensions
Length | 3.34" |
Width - Relay Socket | 1.06 in |
Depth | 3.34 in |
Width | 1.06 in |
Height - Relay Socket | 2.4 in |
Depth - Relay Socket | 3.34 in |
Flat Pin Width | 0.102 in |
Height | 2.4 in |
Description
Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Screw Clamp, Flat Pin Width 0.102 in, Number of Pins 11, Pin Shape Flat, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays R Series, Contact Rating (AC) 10 A @ 300V, Depth 3.34 in, Height 2.4 in, Standards E84694, Status Indicator None, Width 1.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flasher, Alternating, 12 to 24V (44030)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KPA34)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- SQUARE D Plug in relay, Type N, relay socket, 11 blade, double tier, for 8510KU relays, bulk packaged (8501NR82B)
- OMRON Relay Sockets (J7KNA-AR-22 24VS)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- Dayton Electrical Relays