Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Octal, 8 Pin, 16A
Mfr # 1EGP5
Zoro # G2803166
Not eligible for select promotions
$5.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGP5
- Zoro # G2803166
- UPC # 190735138496
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.4 in |
Height - Relay Socket | 1.77 in |
Width | 1.4 in |
Depth | 3.77 in |
Depth - Relay Socket | 3.77 in |
Length | 3.77" |
Height | 1.77 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail & Surface, Color White, Compatible Relays A Series, Contact Rating (AC) 16 A @ 300V, Depth 3.77 in, Height 1.77 in, Standards E84694, Status Indicator None, Width 1.4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK AMMS 10-44/1 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1, 2 A, 12 mm screw-type terminal (50040)
- CALBRITE EMT Conduit, 10 ft., 1/2in., 304 SS (S10510CT00)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2VLR3)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- QUINCY LAB Relay (401-1235)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Relay Accessory, Square, 8 Pins, 10 A (PYFZ-08-E)
- Dayton Electrical Relays