Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Octal, 8 Pin, 12A
Mfr # 1EGP3
Zoro # G1504167
original price:
$6.15
12% off
new price: $5.39
/ea
Not eligible for select promotions
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Finger Safe, Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket DPDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGP3
- Zoro # G1504167
- UPC # 190735138472
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth - Relay Socket | 2.95 in |
Height - Relay Socket | 1.06 in |
Length | 2.95" |
Depth | 2.95 in |
Width - Relay Socket | 1.49 in |
Width | 1.49 in |
Height | 1.06 in |
Description
Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Pin Shape Round, Socket Type Standard, Finger Safe, Mounting Style DIN Rail, Color White, Compatible Relays A Series, Contact Rating (AC) 12 A @ 300V, Depth 2.95 in, Height 1.06 in, Standards E84694, Status Indicator None, Width 1.49 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Commercial Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle (Assembled In USA), 20A, Ivory (GFTWRST20IU)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 18 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF418L1)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Red (ZB5RTA4)
- ABB DP Contr, 30A, 3P, CoIL120V (DP30C3P-1)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- OMRON Relay Scket, Finger Safe, Square, 8 Pin, 10A (PYF08S)
- OMRON Socket, 10 Pin, DIN Rail, 24V, 6A (P7SA-10F)
- OMRON Socket, 8 PIN (P3G-08)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- SIEMENS Relay Socket, Screw Clamp, 14 Pins (3TX71444E9)
- Dayton Relay Sockets