Shop All Relay Sockets
Dayton
Relay Socket, Elevator, Octal, 11 Pin, 12A
Mfr # 1EGP2
Zoro # G2240235
original price:
$7.03
12% off
new price: $6.15
/ea
Not eligible for select promotions
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type - Relay Finger Safe, Standard
- Base Style - Relay Socket Octal
- Contact Form - Relay Socket 3PDT
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGP2
- Zoro # G2240235
- UPC # 190735138465
- Country of Origin China
- Category Relay Sockets
Dimensions
Width - Relay Socket | 1.49 in |
Depth | 2.95 in |
Height - Relay Socket | 1.06 in |
Width | 1.49 in |
Length | 2.95" |
Depth - Relay Socket | 2.95 in |
Height | 1.06 in |
Description
Relay Socket, Base Style Octal, Contact Form 3PDT, Current Rating 12 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Socket Type Standard, Finger Safe, Mounting Style DIN Rail, Color White, Compatible Relays B Series, Contact Rating (AC) 12 A @ 300V, Depth 2.95 in, Height 1.06 in, Standards E84694, Status Indicator None, Width 1.49 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- C2G Rg6 Quad Compression F-Type Connector w/ O-Ring - 10Pk (41075)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvator, Square, 10A (RXZE2M114M)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- SIEMENS Relay Socket, 11 Pins (3TX71444E4)
- SCHNEIDER ELECTRIC Socket 250VAC, 10A For Rxg2 Relay, PK10 (RGZE1S48M)
- Dayton Electrical Relays