Shop All Flange Mount Relays
Dayton
Relay, Power, 3PDT, 12VDC, Coil Volts
Mfr # 1EJD1
Zoro # G3372205
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EJD1
- Zoro # G3372205
- UPC # 190735139905
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Width - Relay | 1.5 in |
Overall Height - Relay | 2.15 in |
Body Depth - Relay | 1.37 in |
Body Height - Relay | 1.9 in |
Body Width | 1.5 in |
Overall Depth | 2.15 in |
Body Depth | 1.37 in |
Body Height | 1.9 in |
Description
Flange Mount Relay, Coil Voltage 12V DC, Contact Form 3PDT, Electrical Connection Quick-Connect Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Body Width 1.5 in, Contact Material Silver Alloy, Maximum Switching Capacity 3 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5261)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- SQUARE D Thermal Unit, 1.48 to 1.56A (A1.75)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54D)
- DAYTON Relay, 11 Pins, 3pdt (5YR10)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- Dayton Flange Mount Relays