Shop All Relay Accessories
This Product is Discontinued
Dayton
Relay, Clip, Metal, PK25 (Discontinued)
Mfr # 1EGA7
Zoro # G2820307
This Product is Discontinued
Key Features
- For Use With 1EGP8, 1EGP9, 1EGR1, 1EGR2, Nos. 1EGP7
- Material Metal
- Number of Pieces 25
- Product Type Clip
- Compatible Series 1EGP7, 1EGP8, 1EGP9, 1EGR1, 1EGR2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1EGA7
- Zoro # G2820307
- UPC # 190735137734
- Country of Origin China
- Category Relay Accessories
Details
Item | Clip |
For Use With | 1EGP8, 1EGP9, 1EGR1, 1EGR2, Nos. 1EGP7 |
Material | Metal |
Number of Pieces | 25 |
Product Type | Clip |
Compatible Series | 1EGP7, 1EGP8, 1EGP9, 1EGR1, 1EGR2 |
Description
Clip, Compatible Series 1EGP7, 1EGP8, 1EGP9, 1EGR1, 1EGR2, Material Metal, Number of Pieces 25, Product Type Clip, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.