Shop All Alternating Relays
Dayton
Relay, Alternating
Mfr # 6C051
Zoro # G2883377
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 10A @ 28V
- Base Type - Plug In Relay Octal
- Number of Pins - Relay 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6C051
- Zoro # G2883377
- UPC # 190735360446
- Country of Origin United States
- Category Alternating Relays
Dimensions
Body Width - Relay | 2.4 in |
Overall Height - Relay | 3.1 in |
Body Height - Relay | 2.9 in |
Body Depth - Relay | 1.7 in |
Body Depth | 2.9 in |
Body Width | 1.7 in |
Overall Depth | 3.1 in |
Body Height | 2.4 in |
Description
Alternating Relay, Base Shape Octal, Coil Voltage 24V AC, Contact Form DPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 10 A @ 28V, Flat Pin Width Not Applicable, Number of Pins 8, Operating Modes Alternate, Always Energize Load 1, Always Energize Load 2, Status Indicator LED Indicates First Load to be Energized, Alternating Mode Selection Method Selector Switch, Mounting Style Plug-In, Power Consumption 3 VA, Body Depth 2.9 in, Body Height 2.4 in, Body Width 1.7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DRS15WHI)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- TECHFLEX Braided Sleeving, 25 ft., Black (F6N0.13BK25)
- DAYTON Relay, Alternating (6C053)
- DAYTON Relay, Alternating (6C052)
- MACROMATIC Alternating Relay, SPDT, 120VAC, 10A, 8 Pin (ARP120A6R)
- MACROMATIC Alternating Relay, DPDT, 24VAC, 10A, 8 Pin (ARP024A3R)
- MACROMATIC Alternating Relay, DPDT, 120VAC, 10A, 8 Pin (ARP120A3R)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- MACROMATIC Alternating Relay, DPDT, 240VAC, 10A, 8 Pin (ARP240A3R)
- Dayton Electrical Relays