Shop All Flange Mount Relays
Dayton
Relay, 8 Pins, Dpdt
Mfr # 5YR13
Zoro # G1714526
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YR13
- Zoro # G1714526
- UPC # 190735355992
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 1.37 in |
Body Height - Relay | 1.9 in |
Overall Height - Relay | 2.15 in |
Body Height | 1.9 in |
Body Depth | 1.37 in |
Overall Depth | 2.15 in |
Description
Flange Mount Relay, Coil Voltage 12V DC, Contact Form DPDT, Electrical Connection Plug-In Terminal, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 1.2 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK CABLE DRUM Ø 500MM, PUR 4X0.34 black UL/CSA, drag ch 500m (7000-C0505-6340000)
- ABB A50-30-11-84, A50, 3P CONTR, 110/50,110-120/60 (A50-30-11-84)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1010G)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DAYTON Relay, 11 Pins, 3pdt (5YR10)
- OMRON Relay, 4Pin, SPST, 10A, 120VAC (G2R-1A-T-AC120)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- Dayton Electrical Relays