Shop All Flange Mount Relays
Dayton
Relay, 8 Pins, Dpdt
Mfr # 5YP96
Zoro # G2415235
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 8
- Contact Form - Relay DPDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YP96
- Zoro # G2415235
- UPC # 190735355893
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Overall Height - Relay | 2.15 in |
Body Height - Relay | 1.9 in |
Body Depth - Relay | 1.37 in |
Body Depth | 1.37 in |
Body Height | 1.9 in |
Overall Depth | 2.15 in |
Description
Flange Mount Relay, Coil Voltage 24V AC, Contact Form DPDT, Electrical Connection Plug-In Terminal, Number of Pins 8, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 2 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 ft. 16/3 Extension Cord SJT (5XFP6ID)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts (1EJD1)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- Dayton Flange Mount Relays