Shop All Flange Mount Relays
Dayton
Relay, 11 Pins, 3pdt
Mfr # 5YR10
Zoro # G3208527
original price:
$24.65
8% off
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5YR10
- Zoro # G3208527
- UPC # 190735355961
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Height - Relay | 1.9 in |
Overall Height - Relay | 2.15 in |
Body Depth - Relay | 1.37 in |
Body Height | 1.9 in |
Body Depth | 1.37 in |
Overall Depth | 2.15 in |
Description
Flange Mount Relay, Coil Voltage 24V DC, Contact Form 3PDT, Electrical Connection Plug-In Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 1.2 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- TRIPLETT DC Power Supply, 110/220V AC, 30V DC, 5A (PS305)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts (1EJD1)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- DAYTON Relay, 8 Pins, Dpdt (5YR14)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- DAYTON Relay, 8 Pins, Dpdt (5YR13)
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, DPDT, 24VDC (788XBXRC1-24D)
- Dayton Flange Mount Relays