Shop All Flange Mount Relays
Dayton
Relay, 11 Pins, 3pdt
Mfr # 5YP93
Zoro # G2985972
original price:
$24.83
9% off
new price: $22.49
/ea
Not eligible for select promotions
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
- Mounting - Relay Side Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5YP93
- Zoro # G2985972
- UPC # 190735355879
- Country of Origin China
- Category Flange Mount Relays
Dimensions
Body Depth - Relay | 1.37 in |
Overall Height - Relay | 2.15 in |
Body Height - Relay | 1.9 in |
Body Depth | 1.37 in |
Overall Depth | 2.15 in |
Body Height | 1.9 in |
Description
Flange Mount Relay, Coil Voltage 240V AC, Contact Form 3PDT, Electrical Connection Plug-In Terminal, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1 hp, Mounting Style Side Flange, Body Depth 1.37 in, Body Height 1.9 in, Contact Material Silver Alloy, Maximum Switching Capacity 2 VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- DAYTON Relay, 11 Pins, 3pdt (5YR10)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- DAYTON Relay, 11 Pins, 3pdt (5YP92)
- DAYTON Relay, 11 Pins, 3pdt (5YP91)
- DAYTON Relay, Power, 3PDT, 12VDC, Coil Volts (1EJD1)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (MJN3CF-AC24)
- Dayton Flange Mount Relays