Shop All Speed Reducers
Dayton
Reducer, Speed, 61 RPM
Mfr # 4Z501
Zoro # G0400522
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 28.1:1
- Input RPM 1725 rpm
- Nominal Output RPM 61 RPM
- Shaft Orientation Parallel Inline
- Max. Output Torque 225 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z501
- Zoro # G0400522
- UPC # 190735340721
- Country of Origin United States
- Category Speed Reducers
Description
Speed Reducer, Gear Type Spur, Maximum Output Speed 61 RPM, Gear Ratio 28.1:1, Rotation -, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 225 in-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Piston Air Compressor, 1/3HP, 115V, 1Ph (3HBB-32-M300AX)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6202ZZEC3 (6202ZZEC3)
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (HK0808)
- DAYTON Speed Reducer, C-Face, 180TC/210C, 10:1 (4Z020)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z422)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z299)
- DAYTON Speed Reducer, C-Face, 56C, 19:1 (2Z935)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z732)
- WORLDWIDE ELECTRIC Worldwide HdRF237-60/1-R-56C Cast Iron Right Angle Worm Gear Reducer 60:1 Ratio 56C Frame (HdRF237-60/1-R-56C)
- Dayton Gear Drives & Speed Reducers