Shop All Speed Reducers
Dayton
Reducer, Speed, 48 RPM
Mfr # 4Z500
Zoro # G2346635
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Ratio 36:1
- Input RPM 1725 rpm
- Nominal Output RPM 48 RPM
- Shaft Orientation Parallel Inline
- Max. Output Torque 295 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4Z500
- Zoro # G2346635
- UPC # 190735340714
- Country of Origin United States
- Category Speed Reducers
Description
Speed Reducer, Gear Type Spur, Maximum Output Speed 48 RPM, Gear Ratio 36:1, Rotation -, Maximum Input Horsepower 0.25 hp, Maximum Output Torque 295 in-lb, Mounting Orientation Any Angle, Application Speed Reducer, Bearing Type Needle, Maximum Input Speed 1,725 RPM, Gear Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Take Up Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 97mm Overall Length , 24mm Housing W (UCT205-25MM)
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- MILTON A Style Coupler, 1/4" Hose Barb, PK10 (776-4)
- VELVAC Spring T-Bolt Clamp 3-7/16 - 3-3/4 (022583)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4RP48)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z419)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RN98)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- WINSMITH Speed Reducer, 2.00", 50:1, 56C, Washdown (M20 50 HOLLOW 56C 1.25)
- Dayton Speed Reducers