Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 2750 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDU8
Zoro # G2541786
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 212
- Drive Type Direct Drive
- Full Load Amps 0.60
- Housing Material Steel
- Inlet Dia. 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TDU8
- Zoro # G2541786
- UPC # 190735147375
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 2 9/16 in |
Overall Height | 4 3/4 in |
Overall Width | 15 1/8 in |
Blower Wheel Diameter | 2 15/16 in |
Dimension E | 8 15/16 in |
Dimension J | 5/16 in |
Dimension G | 3 3/8 in |
Dimension D | 1 3/4 in |
Dimension F | 4 3/4 in |
Dimension A | 3 5/8 in |
Dimension H | 14 3/4 in |
Dimension C | 4 7/16 in |
Overall Depth | 4 1/2 in |
Lead Length | 17 in |
Outlet Width | 4 5/8 in |
Dimension B | 4 13/16 in |
Blower Wheel Width | 3 3/4 in |
Outlet Height | 1 5/8 in |
Wheel Width | 3.7 in |
Wheel Diameter | 2 7/8 in |
Inlet Diameter | 2 1/2 in |
Outlet Size | 1 5/8 in x 4 5/8 in |
Housing Width | 3.6 in |
Housing Height | 4.8 in |
Housing Depth | 4.4 in |
Wheel Dimensions | 2 7/8 in Dia. x 3.7 in W |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Assembly Assembled, Wheel Diameter 2 7/8 in, Airflow @ 0.000 in SP 222 cfm, Airflow @ 0.100 in SP 212 cfm, Airflow @ 0.200-In. SP 198 cfm, Airflow @ 0.250 in SP 187.5 cfm, Maximum Static Pressure 3/4 in wc, Maximum Inlet Air Temperature 104 Degrees F, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 3.7 in, Number of Inlets 2, Inlet Diameter 2 1/2 in, Outlet Shape Rectangular, Outlet Height 1 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Mod Service Tool SD Operator Interface (ASM01895)
- REVCOR Propeller, 24 In Dia, 22 Deg Pitch (T2403-22 L)
- LENNOX Flame Sensor (49M84)
- HERCULES Propylene Glycol, Up to 250 Degrees F, Pink, 5 gal (35284)
- DAYTON Rectangular OEM Blower, 3270 RPM, 1 Phase, Direct, Rolled Steel (3FRG8)
- DAYTON Rectangular OEM Blower, 3461 RPM, 1 Phase, Direct, Steel (70213469X)
- DAYTON OEM Blower, 1550 RPM, 1 Phase (71730434M)
- DAYTON Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel (1TDT3)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- DAYTON Rectangular OEM Blower, 1430/1060 RPM, 1 Phase, Direct, Rolled Steel (1TDT7)
- DAYTON Round OEM Blower, 3036 RPM, 1 Phase, Direct, Rolled Steel (1TDN7)
- Dayton OEM Specialty Blowers