Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDR7
Zoro # G3408377
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 475
- Drive Type Direct Drive
- Full Load Amps 1.35
- Housing Material Steel
- Includes Discharge Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1TDR7
- Zoro # G3408377
- UPC # 190735147184
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 5 5/16 in |
Overall Height | 11 1/8 in |
Overall Width | 7 5/8 in |
Blower Wheel Diameter | 6 3/16 in |
Blower Wheel Width | 1 7/8 in |
Dimension K | 5 5/8 in |
Dimension C | 7 5/8 in |
Outlet Width | 3 3/4 in |
Dimension B | 11 3/4 in |
Dimension F | 4-7/16" |
Overall Depth | 10 7/16 in |
Dimension M | 5 in |
Dimension D | 4 1/16 in |
Dimension L | 4 1/2 in |
Dimension J | 5 1/16 in |
Outlet Height | 4 1/4 in |
Dimension E | 11 1/8 in |
Dimension A | 10 7/16 in |
Lead Length | 13 in |
Wheel Diameter | 6 1/8 in |
Housing Depth | 10 7/16 in |
Shaft Diameter | 12 mm |
Outlet Size | 4 1/4 in x 3 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Flange Size | 5 1/16 in W x 5 5/8 in H |
Wheel Width | 1 7/8 in |
Housing Height | 11 1/8 in |
Wheel Dimensions | 6 1/8 in Dia. x 1 7/8 in W |
Inlet Diameter | 5 1/4 in |
Wheel Bore Diameter | 12 mm |
Housing Width | 7 5/8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 6 1/8 in, Airflow @ 0.000 in SP 485 cfm, Airflow @ 0.100 in SP 475 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 425 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 398 cfm, Airflow @ 0.500 in SP 375 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 18" Ceiling Mount Fan, Industrial Grade (9718)
- HONEYWELL Super Turbo Three-Speed High-Performance Fan, Black (HT-900)
- GOODMAN Residential Gas Furnaces, 40 V AC, 5 ton (GM9S801205DN)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Round OEM Blower, 3100 RPM, 1 Phase, Direct, Rolled Steel (3FRE9)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- DAYTON Rectangular OEM Blower, 3130 RPM, 1 Phase, Direct (1TDU3)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Rectangular OEM Blower, 3250 RPM, 1 Phase, Direct, Rolled Steel (1TDV2)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- Dayton OEM Specialty Blowers