Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1640 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 45NM96
Zoro # G3851331
original price:
$89.33
58% off
new price: $37.05
/ea
$37.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 245
- Drive Type Direct Drive
- Full Load Amps 0.77
- Housing Material Steel
- Inlet Dia. 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 45NM96
- Zoro # G3851331
- UPC # 190735890400
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 5/8 in |
Overall Height | 9 7/8 in |
Overall Width | 7 11/16 in |
Blower Wheel Diameter | 5 1/8 in |
Dimension C | 7 11/16 in |
Outlet Height | 3 5/8 in |
Dimension D | 4 1/4 in |
Dimension F | 3 5/16 in |
Blower Wheel Width | 1 7/8 in |
Dimension J | 5 1/2 in |
Dimension M | 4 3/8 in |
Outlet Width | 4 1/8 in |
Lead Length | 13 in |
Dimension L | 4 7/8 in |
Dimension A | 8 7/8 in |
Overall Depth | 8 7/8 in |
Dimension E | 9 7/8 in |
Wheel Dimensions | 5 1/8 in Dia. x 1 7/8 in W |
Housing Width | 7 11/16 in |
Wheel Bore Diameter | 8 mm |
Wheel Diameter | 5 1/8 in |
Shaft Diameter | 8 mm |
Outlet Size | 3 5/8 in x 4 1/8 in |
Housing Height | 9 7/8 in |
Housing Depth | 8 7/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 1 7/8 in |
Inlet Diameter | 4 5/8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 273 cfm, Airflow @ 0.100 in SP 245 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 224 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 183 cfm, Airflow @ 0.500 in SP 135 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (CM1110)
- JOHNSON CONTROLS Y350R-1C Power Module (Y350R-1C)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (CWH3504F)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (3FRG3)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- DAYTON Rectangular OEM Blower, 2670 RPM, 1 Phase, Direct (1TDU6)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- Dayton OEM Specialty Blowers