Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1600 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDR9
Zoro # G2677507
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 425
- Drive Type Direct Drive
- Full Load Amps 1.28
- Housing Material Steel
- Includes Discharge Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1TDR9
- Zoro # G2677507
- UPC # 190735147207
- Country of Origin Multiple
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 9/16 in |
Overall Height | 9 3/8 in |
Overall Width | 9 3/16 in |
Blower Wheel Diameter | 5 1/8 in |
Outlet Width | 7 3/4 in |
Dimension D | 8 3/16 in |
Dimension E | 9 3/8 in |
Dimension A | 8 9/16 in |
Outlet Height | 3 1/2 in |
Dimension J | 9 7/16 in |
Dimension B | 10 1/2 in |
Lead Length | 13 in |
Overall Depth | 8 1/2 in |
Dimension F | 3-5/16" |
Dimension C | 9 3/16 in |
Dimension K | 5 in |
Dimension M | 4 3/8 in |
Dimension L | 8 13/16 in |
Blower Wheel Width | 7 in |
Wheel Width | 7 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Size | 3 1/2 in x 7 3/4 in |
Inlet Diameter | 4 1/2 in |
Housing Depth | 8 1/2 in |
Housing Height | 9 3/8 in |
Flange Size | 9 7/16 in W x 5 in H |
Wheel Bore Diameter | 8 mm |
Housing Width | 9 3/16 in |
Wheel Dimensions | 5 1/8 in Dia. x 7 in W |
Wheel Diameter | 5 1/8 in |
Shaft Diameter | 8 mm |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 463 cfm, Airflow @ 0.100 in SP 425 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 373 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 250 cfm, Airflow @ 0.500 in SP 161 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Fan Motor (R3166)
- CARRIER Overload For Compressor (MRA121241-2026)
- CARRIER Control Module W/ Wire (HK28ZT001)
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- DAYTON Round OEM Blower, 3030 RPM, 1 Phase, Direct, Steel (70213466X)
- DAYTON Rectangular OEM Blower, 2836 RPM, 1 Phase, Direct, Rolled Steel (1TDP2)
- DAYTON Rectangular OEM Blower, 1700 RPM, 1 Phase, Direct, Rolled Steel (1TDV3)
- DAYTON Round OEM Blower, 2870 RPM, 1 Phase, Direct, Steel (70214931X)
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Square OEM Blower, 3020 RPM, 1 Phase, Direct, Steel (70213483X)
- Dayton OEM Specialty Blowers