Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1350 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDR5
Zoro # G3273103
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 304
- Drive Type Direct Drive
- Full Load Amps 0.76
- Housing Material Steel
- Includes Discharge Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TDR5
- Zoro # G3273103
- UPC # 190735147160
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 4 5/8 in |
Overall Height | 7 7/8 in |
Overall Width | 11 in |
Blower Wheel Diameter | 5 3/16 in |
Lead Length | 13 in |
Dimension F | 3 5/16 in |
Dimension E | 7 7/8 in |
Dimension L | 4 1/8 in |
Blower Wheel Width | 1 7/8 in |
Dimension A | 8 1/16 in |
Dimension D | 3 7/16 in |
Overall Depth | 8 in |
Dimension C | 11 in |
Dimension M | 1 1/2 in |
Dimension B | 8 5/8 in |
Outlet Width | 3 1/4 in |
Outlet Height | 3 1/8 in |
Dimension K | 4 3/4 in |
Dimension J | 4 3/4 in |
Wheel Dimensions | 5 1/8 in Dia. x 1 7/8 in W |
Wheel Width | 1 7/8 in |
Housing Width | 11 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 5 1/8 in |
Housing Height | 7 7/8 in |
Flange Size | 4 3/4 in W x 4 3/4 in H |
Housing Depth | 8 in |
Outlet Size | 3 1/8 in x 3 1/4 in |
Wheel Bore Diameter | 8 mm |
Shaft Diameter | 8 mm |
Inlet Diameter | 4 5/8 in |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/8 in, Airflow @ 0.000 in SP 312 cfm, Airflow @ 0.100 in SP 304 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 262 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 210 cfm, Airflow @ 0.500 in SP 142 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 4 MSP, Line Side, 63mm (3RV1915-3CB)
- ROBERTSHAW Electric Thermostat (5300-621)
- DAYTON Nozzle (SP-KFA1003)
- SPIROTHERM Pjr000Ha Head Only For Rovent (PJR000HA)
- DAYTON Square OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (3FRG7)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR1)
- DAYTON Rectangular OEM Blower, 2880 RPM, 1 Phase, Direct, Rolled Steel (1TDP6)
- DAYTON Rectangular OEM Blower, 1670 RPM, 1 Phase, Direct, Rolled Steel (1TDR4)
- DAYTON Rectangular OEM Blower, 3388 RPM, 1 Phase, Direct, Rolled Steel (1TDN5)
- DAYTON Rectangular OEM Blower, 3034 RPM, 1 Phase, Direct, Rolled Steel (1TDN4)
- Dayton OEM Specialty Blowers