Shop All OEM Specialty Blowers
Dayton
Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel
Mfr # 1TDT4
Zoro # G2548506
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CFM @ 0.100-In. SP 770
- Drive Type Direct Drive
- Full Load Amps 2.75
- Housing Material Steel
- Inlet Dia. 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1TDT4
- Zoro # G2548506
- UPC # 190735147245
- Country of Origin China
- Category OEM Specialty Blowers
Dimensions
Inlet Dia. | 7 in |
Overall Height | 14 7/8 in |
Overall Width | 10 1/2 in |
Blower Wheel Diameter | 8 1/4 in |
Overall Depth | 13 1/8 in |
Dimension B | 10 in |
Outlet Width | 6 1/8 in |
Dimension D | 6 5/16 in |
Blower Wheel Width | 4 1/16 in |
Lead Length | 13 in |
Outlet Height | 5 1/2 in |
Dimension E | 14 7/8 in |
Dimension C | 10 5/16 in |
Dimension F | 5 1/16 in |
Dimension A | 13 1/8 in |
Dimension J | 2 1/4 in |
Housing Depth | 13 1/8 in |
Wheel Diameter | 8 1/4 in |
Housing Width | 10 1/2 in |
Shaft Diameter | 14 mm |
Inlet Diameter | 7 in |
Wheel Width | 4 in |
Wheel Bore Diameter | 14 mm |
Housing Height | 14 7/8 in |
Outlet Size | 5 1/2 in x 6 1/8 in |
Wheel Dimensions | 8 1/4 in Dia. x 4 in W |
Manufacturer Warranty Length | 1 yr Limited |
Description
OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 8 1/4 in, Airflow @ 0.000 in SP 805 cfm, Airflow @ 0.100 in SP 770 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 711 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 645 cfm, Airflow @ 0.500 in SP 605 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x14"x1" (284-140-140)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- HONEYWELL 27518 1/4" Male Thread Ball (27518)
- UTICA Rollout Switch, 290 Deg. F (AQ02101)
- DAYTON Rectangular OEM Blower, 1360/970 RPM, 1 Phase, Direct, Rolled Steel (1TDT8)
- DAYTON Rectangular OEM Blower, 1650 RPM, 1 Phase, Direct, Rolled Steel (1TDR7)
- DAYTON Rectangular OEM Blower, 1350/1550 RPM, 1 Phase, Direct, Steel (2C647)
- DAYTON Rectangular OEM Blower, 1350 RPM, 1 Phase, Direct, Rolled Steel (1TDR5)
- DAYTON Rectangular OEM Blower, 1075 RPM, 1 Phase, Direct, Rolled Steel (1TDT9)
- DAYTON Round OEM Blower, 3105 RPM, 1 Phase, Direct, Rolled Steel (1TDN6)
- EBM-PAPST Round OEM Blower, 1000 RPM, 1 Phase, Direct, Polypropylene Plastic (D2E146-HR29-83)
- Dayton OEM Specialty Blowers