Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 9-3/4x11-3/4 In.
Mfr # 2TGD5
Zoro # G2749826
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Height 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGD5
- Zoro # G2749826
- UPC # 190735233030
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Height | 9 3/4 in |
Damper Width | 11 3/4 in |
Nominal Duct Height | 10 in |
Damper Depth | 3 11/16 in |
Nominal Duct Width | 12 in |
Rough Opening Width | 12 in |
Overall Height | 9 3/4 in |
Overall Width | 11 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
11.8 In.H 9.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.5 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEEKAIRE 4in Rechargeable Battery for Mini Personal Fan, Pink (GF1AP)
- AIR HANDLER 20x25x2 Synthetic Pleated Air Filter, MERV 8 (495J27)
- NORDFAB Round Duct Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 22 ga GA, 9 in W, 9" L, 9 in H (8040025883)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH5)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK19)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. W (3HGK2)
- DAYTON Fusible Link, 165F (2TGJ2)
- DAYTON Rectangular Fire Damper, Static, Vertical (2TGA5)
- Dayton Dampers