Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 9-3/4x11-3/4 In.
Mfr # 2TGA7
Zoro # G0427603
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Rectangular
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Fusible Link 165 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGA7
- Zoro # G0427603
- UPC # 190735232873
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Height | 9 3/4 in |
Nominal Duct Height | 10 in |
Nominal Duct Width | 12 in |
Damper Depth | 3 11/16 in |
Damper Width | 11 3/4 in |
Rough Opening Width | 12 in |
Overall Height | 9 3/4 in |
Overall Width | 11 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
11.8 In.H 9.8 In.W 3.7 In.L GStl Grvty Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 9 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.6 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Evap Pan 400W 110V (CP801)
- FASCO Galvanized Steel Blower Wheel - 4-1/4in Diameter 1/4in Bore (1514298)
- MAXX AIR Ceiling, Wall Bathroom Fan, Ventilation Fan, Exhaust Fan, 3 in. Duct Dia., 120 V, No (NX503UPS)
- DAYTON Replacement Filter Media, 3-1/16"x3-1/16" (31CC59)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGD6)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGD2)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGD3)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK18)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- Dayton Dampers