Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 7-3/4x15-3/4 In.
Mfr # 2TGD9
Zoro # G1668554
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGD9
- Zoro # G1668554
- UPC # 190735233078
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Height | 7 3/4 in |
Damper Depth | 3 11/16 in |
Nominal Duct Width | 16 in |
Nominal Duct Height | 8 in |
Damper Width | 15 3/4 in |
Rough Opening Width | 16 in |
Overall Width | 15 3/4 in |
Overall Height | 7 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
15.8 In.H 7.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.6 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- MILWAUKEE TOOL M18 FUEL 5 CFM Vacuum Pump Kit (2941-21)
- RANCO Temp Control, SPST, 30" Cap, 17 deg. F (A30-3618)
- DAYTON Replacement Wheel (52R908)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK15)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- DAYTON Access Door, 14 In, Square, Galvanized Stl (5EFT4)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- Dayton Dampers