Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 7-3/4x11-3/4 In.
Mfr # 2TGF2
Zoro # G1847641
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Depth 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2TGF2
- Zoro # G1847641
- UPC # 190735233184
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Depth | 3 11/16 in |
Nominal Duct Width | 12 in |
Damper Width | 11 3/4 in |
Nominal Duct Height | 8 in |
Damper Height | 7 3/4 in |
Rough Opening Width | 12 in |
Overall Height | 7 3/4 in |
Overall Width | 11 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
11.75 In.H 7.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.4 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16161.POLY 6PK)
- PECO Thermostat, Commercial (TB155-046)
- DAYTON 28" Hydronic Electric Baseboard Heater, White, 500W, 120V (3EMZ8)
- SUPCO Hot Surface Ignitor (SPLT3400)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. W (3HGK3)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ5)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH8)
- DAYTON Rectangular Fire Damper, 5-3/4x11-3/4 In. (2TGF1)
- DAYTON Square Fire/Smoke Damper, 11-3/4 In. H (3HGJ5)
- DAYTON Square Fire Damper, 13-3/4 In. W (2TGD8)
- KMC 1-11/16In Metal Smoke Control Damper Actuator 5-10PSI (MCP8031-3111)
- Dayton Dampers