Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 7-3/4x11-3/4 In.
Mfr # 2TGD4
Zoro # G2363347
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Recommended Retaining Angle 2TGG9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGD4
- Zoro # G2363347
- UPC # 190735233023
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Width | 11 3/4 in |
Damper Height | 7 3/4 in |
Nominal Duct Width | 12 in |
Nominal Duct Height | 8 in |
Damper Depth | 3 11/16 in |
Rough Opening Width | 12 in |
Overall Width | 11 3/4 in |
Overall Height | 7 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
11.8 In.H 7.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.4 sq ft, Overall Width 11 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 450F, 3-7/8 In. L (882-050-250)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- AIR HANDLER 16x25x5 Electrostatic Polyester Blend Furnace Air Cleaner Filter, MERV 8 2 PK (36PT15)
- SEALED UNIT PARTS CO Supco Condensate Drain Pan 50 oz. Capacity, 120 V, 6 oz./ hr. (70)
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG4)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. W (3HGJ9)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- Dayton Fire and Smoke Dampers