Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 5-3/4x9-3/4 In.
Mfr # 2TGD1
Zoro # G0461885
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Nominal Duct Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGD1
- Zoro # G0461885
- UPC # 190735232996
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Height | 6 in |
Nominal Duct Width | 10 in |
Damper Depth | 3 11/16 in |
Damper Height | 5 3/4 in |
Damper Width | 9 3/4 in |
Rough Opening Width | 10 in |
Overall Width | 9 3/4 in |
Overall Height | 5 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
9.8 In.H 5.8 In.W 3.7 In.L GStl Spring Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.2 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 16 9/16 in W, 28 3/16 in L (BGASPN12)
- 3M CUNO Cartridge- Hf20-S (5615103)
- HYDROLEVEL 3250-Plus Fuel Smart Hydrostat - (3250-PLUS)
- DRAINVIEW PRODUCTS Filter, Box Of 4 (M-723)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH9)
- DAYTON Hinged Duct Access Door, 6 In. W, 6 In. H (2TFX2)
- DAYTON Round Fire/Smoke Damper, 120V, 3000 fpm (3HGL4)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGE5)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Round Fire/Smoke Damper, 15-5/8 In. D, 24V (3HGK6)
- Dayton Dampers