Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 5-3/4x9-3/4 In.
Mfr # 2TGA3
Zoro # G0703157
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Rectangular
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Standards CSFM; IBC; NFPA 80; NFPA 90A,101; NYC MEA; UL 555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGA3
- Zoro # G0703157
- UPC # 190735232835
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Width | 9 3/4 in |
Damper Depth | 3 11/16 in |
Damper Height | 5 3/4 in |
Nominal Duct Width | 10 in |
Nominal Duct Height | 6 in |
Rough Opening Width | 10 in |
Overall Width | 9 3/4 in |
Overall Height | 5 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
9.75 In.H 5.75 In.W 3.7 In.L GStl Grav Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 5 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.2 sq ft, Overall Width 9 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (14201.13 6PK)
- ERIE Vt2317G13A02A 24V 3/4" Sweat 2 (VT2317G13A)
- A/C SAFE Pan Tablets for Air Conditioner, 30 pcs. (AC-913)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK14)
- DAYTON Square Fire Damper, 9-3/4 In. W (2TGE9)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK20)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGD7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGG7)
- Dayton Dampers