Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 11-3/4x23-3/4 In
Mfr # 2TGG2
Zoro # G0447824
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Dynamic, Vertical or Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Height 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGG2
- Zoro # G0447824
- UPC # 190735233276
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Height | 11 3/4 in |
Nominal Duct Width | 24 in |
Damper Depth | 3 11/16 in |
Damper Width | 23 3/4 in |
Nominal Duct Height | 12 in |
Rough Opening Width | 24 in |
Overall Width | 23 3/4 in |
Overall Height | 11 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
23.75 In.H 11.75 In.W 3.7 In.L GStl Fire Dampr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 4000 fpm, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 1.4 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 60 Degrees to 250 Degrees F (N15/3015-2)
- KWIKOOL 25 ft. of 20" Indoor Outdoor Flexible Duct (KK-Duct20Y-25)
- DIVERSITECH Conduit Kit, Liquid Tight, 4 ft L, # 10THHN (6-12-4)
- JB INDUSTRIES Quick Coupler, 1/8 In (F)NPT x 1/4 In F (QC-S4A)
- DAYTON Rectangular Fire Damper, 11-3/4x23-3/4 In (2TGC6)
- DAYTON Hinged Duct Access Door, 12 In., Square (2TFX5)
- DAYTON Sleeved Fire Damper, Static, Vertical (20CK13)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGE1)
- DAYTON Rectangular Fire Damper, 7-3/4x11-3/4 In. (2TGA6)
- DAYTON Sleeved Fire Damper, Square, Steel (20CK17)
- DAYTON Rectangular Fire Damper, 11-3/4x15-3/4 In (2TGC3)
- Dayton Fire and Smoke Dampers