Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 11-3/4x23-3/4 In
Mfr # 2TGE4
Zoro # G2464962
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Horizontal
- Shape Rectangular
- Includes Stainless Steel Closure Spring; UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGE4
- Zoro # G2464962
- UPC # 190735233115
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Nominal Duct Height | 12 in |
Nominal Duct Width | 24 in |
Damper Height | 11 3/4 in |
Damper Width | 23 3/4 in |
Damper Depth | 3 11/16 in |
Rough Opening Width | 24 in |
Overall Width | 23 3/4 in |
Overall Height | 11 3/4 in |
Overall Length | 3 3/4 in |
Frame Depth | 3 3/4 in |
Description
23.8 In.H 11.8 In.W 3.7 In.L GStl Sprng Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 1.4 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Filter, 23-1/8 x 24-5/8 x 1, Cleanable (S1-026-25535-000)
- TRANE Cov04010 Cover; Condenser Pvc, (COV04010)
- TELEDYNE LAARS Pilot Assembly, Natural Gas (R0061600)
- DAYTON Rectangular OEM Blower, 1630 RPM, 1 Phase, Direct, Rolled Steel (3HMJ1)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH6)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ9)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGD1)
- DAYTON Round Smoke Damper, 8-1/4 In. D, 120V (3HGH7)
- DAYTON Rectangular Fire Damper, 7-3/4x15-3/4 In. (2TGD9)
- Dayton Fire and Smoke Dampers