Shop All Fire and Smoke Dampers
Dayton
Rectangular Fire Damper, 11-3/4x15-3/4 In
Mfr # 2TGC3
Zoro # G1558277
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Static, Vertical
- Shape Rectangular
- Includes UL Fusible Link
- Material 22 ga Galvanized Steel
- Damper Depth 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2TGC3
- Zoro # G1558277
- UPC # 190735232927
- Country of Origin United States
- Category Fire and Smoke Dampers
Dimensions
Damper Depth | 3 11/16 in |
Damper Width | 15 3/4 in |
Nominal Duct Width | 16 in |
Damper Height | 11 3/4 in |
Nominal Duct Height | 12 in |
Rough Opening Width | 16 in |
Overall Height | 11 3/4 in |
Overall Width | 15 3/4 in |
Frame Depth | 3 3/4 in |
Overall Length | 3 3/4 in |
Description
15.8 In.H 11.8 In.W 3.7 In.L GStl Grvty Fire Dmpr, Damper Application Fire, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity None, Overall Height 11 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Free Area 0.9 sq ft, Overall Width 15 3/4 in, Frame Material Thickness 22 ga, Overall Length 3 3/4 in, Connection Type Not Applicable, Frame Depth 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- ZORO SELECT Drum Heater, Elec, 2.6A, 115V, L32 1/4In (3CDA7)
- GOODMAN Valve Repair Partservice Valve Cap Kit (SVCK01)
- KWIKOOL 6" Air Chute Kit for KIB2411-2, KIB2421-2, and KIB3021-2 (KDC-24)
- DAYTON Square Fire/Smoke Damper, 17-3/4 In. W (3HGK4)
- DAYTON Square Fire/Smoke Damper, 7-3/4 In. H (3HGJ3)
- DAYTON Square Fire Damper, 11-3/4 In. W (2TGA8)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGC7)
- DAYTON Square Fire/Smoke Damper, 15-3/4 In. H (3HGJ6)
- DAYTON Square Fire/Smoke Damper, 9-3/4 In. W (3HGK1)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGA9)
- Dayton Dampers