Shop All Balancing and Zoning Dampers
Dayton
Rectangular Balancing Damper, 8x6
Mfr # 22CV84
Zoro # G6883992
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locking Manual Quadrant
- Blade Material Galvanized Steel
- Blade (Gauge) 20 ga
- Pressure Differential Max. 1.0 in wc
- Frame (Gauge) 22 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22CV84
- Zoro # G6883992
- UPC # 190735168776
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Duct Width (In.) | 8 in |
Frame Width (In.) | 7 3/4 in |
Duct Height (In.) | 6 in |
Frame Height (In.) | 5 3/4 in |
Frame Depth (In.) | 1 7/8 in |
Overall Length | 1 7/8 in |
Rough Opening Width | 6 in |
Overall Height | 7 3/4 in |
Overall Width | 5 3/4 in |
Frame Depth | 1 7/8 in |
Description
5.8 In.H 7.8 In.W 2 In.L GStl Manual Balnc Dampr, Damper Application Balancing, Frame Material Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 7 3/4 in, Rough Opening Diameter Not Applicable, Rough Opening Shape Rectangular, Fits Fan Diameter Not Applicable, For Duct Shape Rectangular, Overall Width 5 3/4 in, Frame Material Thickness 22 ga, Overall Length 1 7/8 in, Connection Type Not Applicable, Frame Depth 1 7/8 in, Rough Opening Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Fan Blade, 3 Paddle (08422300)
- MANITOWOC ICE Manitowoc Arctic Pure Plus AR-40000-P, Primary Water Filter Assembly (AR-40000-P)
- PERFECT AIRE 24000Btu Quick Connect Mini Split 208/230V (3PAMSHQC24BOX)
- DANFOSS Refrigeration Thermostat (077B0020)
- DAYTON Balancing Damper, Round, 8 In, Diameter (2TFX8)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- DAYTON Volume Control Damper, 8-1/4"D, 8"Duct Dia (3HGN8)
- DAYTON Balancing Damper, Round, 6 In Diameter (2TFX7)
- DAYTON Remote Balancing Damper, 8 In (48C160)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- IO HVAC CONTROLS Zone Damper, Rectangular, 18x18" (HD-1818)
- Dayton Dampers