Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W
Mfr # 400C59
Zoro # G2050750
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Programmable Touchscreen
- Watts 4000
- BtuH 13,650
- Heater Voltage 277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 400C59
- Zoro # G2050750
- UPC # 685360156736
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-3/8" |
Wall Opening Depth | 3-1/2" |
Manufacturers Warranty Length | 1 yr On Unit, 5 yr On Element |
Housing Width | 14 3/8 in |
Housing Height | 18 1/4 in |
Wall Opening Height | 18-1/4" |
Grille Width | 16 1/4 in |
Grille Depth | 2 in |
Grille Height | 19 3/8 in |
Housing Depth | 4 in |
Rough-In Dimensions - H x W x D | 18-1/4 in x 14-3/8 in x 3-1/2 in |
Rough-In Depth | 3 1/2 in |
Minimum Mounting Height from Floor | 12 in |
Rough-In Height | 18 1/4 in |
Rough-In Width | 14 3/8 in |
Description
Recessed Electric Wall-Mount Heater, Programmable Touchscreen, 4000 Watts, 13,650 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-3/8 In., Color White, 6.5 to 14.4 Amps AC, Wall Opening Depth 3-1/2 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 100 Degrees F, Grille Material Steel, Grille Width 16 1/4 in, Grille Depth 2 in, Grille Height 19 3/8 in, Housing Width 14 3/8 in, Housing Depth 4 in, Housing Height 18 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAZING LEDZ Fantastic Fan Hands Free Personal Fan Plastic (702532)
- LASKO 16" Oscillating Stand Fan, 2520 (2520)
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- RELIANCE WATER HEATERS Thermostat Electric 240V (100108422)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END9)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3WU90)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG19)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END6)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/3000W W, 240V AC, Black (CST402T)
- Dayton Electric Heaters & Accessories