Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W
Mfr # 3END5
Zoro # G2488044
product price: $994.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$994.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural Tamper Resistant
- Watts 3000/1500
- BtuH 10,236/5,118
- Heater Voltage 277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3END5
- Zoro # G2488044
- UPC # 190735282199
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/4" |
Wall Opening Depth | 3-7/8" |
Wall Opening Height | 18-1/4" |
Grille Depth | 1 1/2 in |
Grille Height | 19 3/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 3 7/8 in |
Housing Width | 14 5/16 in |
Housing Height | 18 1/4 in |
Grille Width | 15 5/16 in |
Rough-In Height | 18 1/4 in |
Rough-In Depth | 3 7/8 in |
Rough-In Dimensions - H x W x D | 18-1/4 in x 14-1/4 in x 3-7/8 in |
Minimum Mounting Height from Floor | 8 in |
Rough-In Width | 14 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 3000/1500 Watts, 10,236/5,118 BtuH, Heater Voltage 277 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 10.8/5.4 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Recessed, 60 Hz, Air Temp. Rise 79 Degrees F, Grille Material Steel, Grille Width 15 5/16 in, Grille Depth 1 1/2 in, Grille Height 19 3/16 in, Housing Width 14 5/16 in, Housing Depth 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Inlet Valve (9122)
- VORNADO AIR Vornado® Fit„¢ Personal Air Circulator, Blue (CR1-0225-70)
- PINE MOUNTAIN Fire Log 4 pk (800-000-869)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 115/208-230V AC, 36 in Blade Dia, 3/4 HP (7CC35)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END6)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C60)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UF60)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAE1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 2000 W (2HAD1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UG55)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater (P3327T-RP)
- Dayton Electric Heaters & Accessories