Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC
Mfr # 5E184
Zoro # G3020936
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural Tamper Resistant
- Watts 3000/1500, 4000/2000
- BtuH 10,236/5,118, 13,650/6,824
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5E184
- Zoro # G3020936
- UPC # 190735343241
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14-1/4" |
Wall Opening Depth | 3-7/8" |
Housing Width | 14 5/16 in |
Grille Depth | 1 1/2 in |
Housing Height | 18 1/4 in |
Manufacturers Warranty Length | 1 yr |
Grille Height | 19 3/16 in |
Grille Width | 15 3/4 in |
Housing Depth | 3 7/8 in |
Wall Opening Height | 18-1/4" |
Minimum Mounting Height from Floor | 8 in |
Rough-In Height | 18 1/4 in |
Rough-In Dimensions - H x W x D | 18-1/4 in x 14-1/4 in x 3-7/8 in |
Rough-In Depth | 3 7/8 in |
Rough-In Width | 14 1/4 in |
Description
Recessed Electric Wall-Mount Heater, Architectural Tamper Resistant, 3000/1500, 4000/2000 Watts, 10,236/5,118, 13,650/6,824 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14-1/4 In., Color Bronze, 14.4/7.2, 16.7/8.3 Amps AC, Wall Opening Depth 3-7/8 In., Wall Opening Height 18-1/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 105 Degrees F, Grille Material Steel, Grille Width 15 3/4 in, Grille Depth 1 1/2 in, Grille Height 19 3/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, HP1/4,115V, 13-7/8in.L (GGS_47306)
- PRICE 6 in Square Square Plaque Ceiling Diffuser, White (SPD-GR000037)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK66)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W (2HAC9)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White (3UG17)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG57)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC (3UF61)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W (2HAC4)
- HEAT STORM Decorative Radiant Glass Heater, 500 Watt, 16 in. X 48 in., Tree Reflection Design, 120 V (HS-1648-V12)
- Dayton Electric Heaters & Accessories