Shop All Electric Wall Heaters
This Product is Discontinued
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/1125 W (Discontinued)
Mfr # 447V31
Zoro # G5523940
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electric Heater Type Residential
- Watts 1500/1125
- BtuH 5115/2558, 3499/1920
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 447V31
- Zoro # G5523940
- UPC # 685360161624
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 6-3/8" |
Wall Opening Depth | 4" |
Housing Width | 6 3/8 in |
Housing Depth | 4 in |
Housing Height | 8 1/2 in |
Grille Width | 9 in |
Grille Depth | 1/32 in |
Manufacturers Warranty Length | 1 yr On Unit, 5 yr On Element |
Grille Height | 12 in |
Wall Opening Height | 8-1/2" |
Rough-In Height | 8 1/2 in |
Rough-In Dimensions - H x W x D | 8-1/2 in x 6-3/8 in x 4 in |
Rough-In Width | 6 3/8 in |
Rough-In Depth | 4 in |
Minimum Mounting Height from Floor | 4 1/2 in |
Description
Recessed Electric Wall-Mount Heater, Residential, 1500/1125 Watts, 5115/2558, 3499/1920 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 6-3/8 In., Color White, 5.4/2.7 Amps AC, Wall Opening Depth 4 In., Wall Opening Height 8-1/2 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 40 Degrees F, Grille Material Steel, Grille Width 9 in, Grille Depth 1/32 in, Grille Height 12 in, Housing Width 6 3/8 in, Housing Depth 4 in, Housing Height 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.