Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W
Mfr # 2HAC9
Zoro # G3428677
original price:
$586.99
10% off
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Architectural
- Watts 1125/1500
- BtuH 3840/5118
- Heater Voltage 240/277 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HAC9
- Zoro # G3428677
- UPC # 190735219553
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 9-3/16" |
Wall Opening Depth | 3-3/4" |
Housing Height | 11 in |
Grille Width | 10 3/4 in |
Grille Depth | 1 1/2 in |
Housing Width | 9 1/4 in |
Grille Height | 12 1/8 in |
Housing Depth | 3 3/4 in |
Manufacturers Warranty Length | 1 yr |
Wall Opening Height | 11" |
Rough-In Width | 9 3/16 in |
Minimum Mounting Height from Floor | 4 in |
Rough-In Depth | 3 3/4 in |
Rough-In Dimensions - H x W x D | 11 in x 9-3/16 in x 3-3/4 in |
Rough-In Height | 11 in |
Description
Recessed Electric Wall-Mount Heater, Architectural, 1125/1500 Watts, 3840/5118 BtuH, Heater Voltage 240/277 V AC, Electric Heater Phase 1, Wall Opening Width 9-3/16 In., Color White, 4.7/5.5 Amps AC, Wall Opening Depth 3-3/4 In., Wall Opening Height 11 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 59 Degrees F, Grille Material Steel, Grille Width 10 3/4 in, Grille Depth 1 1/2 in, Grille Height 12 1/8 in, Housing Width 9 1/4 in, Housing Depth 3 3/4 in, Housing Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7Z5)
- DAYTON Motor (VE2RDZ2MG)
- JB INDUSTRIES Line Piercing Saddle Valve, 5/16" OD, PK5 (A32905)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A655)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UG55)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/1500 W (3UF59)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (3END6)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed, 1500/1125/750/375 W (3UG15)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD5)
- TPI Fan Forced Wall Heater With Summer Fan Switch, 240V, 4800W, White (H3317T2SRPW)
- Dayton Heaters & Furnaces