Shop All Electric Wall Heaters
Dayton
Recessed Electric Wall-Mount Heater, Recessed, 208/240V AC, White
Mfr # 3UG19
Zoro # G3181202
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Light Commercial/Residential Register Style
- Watts 1800/1350/900/450, 2400/1800/1200/600
- BtuH 6142/4608/3072/1536, 8190/6142/4095/2047
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG19
- Zoro # G3181202
- UPC # 190735293942
- Country of Origin United States
- Category Electric Wall Heaters
Dimensions
Wall Opening Width | 14" |
Wall Opening Depth | 4-1/2" |
Manufacturers Warranty Length | 1 yr |
Grille Height | 7 3/4 in |
Grille Width | 16 7/8 in |
Housing Height | 6 5/8 in |
Housing Width | 14 3/8 in |
Grille Depth | 3/4 in |
Wall Opening Height | 6-3/4" |
Housing Depth | 4 3/8 in |
Rough-In Depth | 4 1/2 in |
Rough-In Dimensions - H x W x D | 6-3/4 in x 14 in x 4-1/2 in |
Rough-In Width | 14 in |
Minimum Mounting Height from Floor | 4 in |
Rough-In Height | 6 3/4 in |
Description
Recessed Electric Wall-Mount Heater, Light Commercial/Residential Register Style, 1800/1350/900/450, 2400/1800/1200/600 Watts, 6142/4608/3072/1536, 8190/6142/4095/2047 BtuH, Heater Voltage 208/240 V AC, Electric Heater Phase 1, Wall Opening Width 14 In., Color White, 8.7/6.5/4.3/2.2, 10.0/7.5/5.0/2.5 Amps AC, Wall Opening Depth 4-1/2 In., Wall Opening Height 6-3/4 In., Mounting Type Surface and Recessed, 60 Hz, Air Temp. Rise 181 Degrees F, Grille Material Steel, Grille Width 16 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Solenoid Coil, 208-240V, Class F (127935P2S)
- NORDFAB Elbow, 45 Degree, Steel, Round, 20 ga Thick (8040400042)
- DAYTON Damper, Vert/Horiz Mtg, 23 3/4 Sq (2FTV7)
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK66)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAD8)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END9)
- DAYTON Surface-Mount Pump House Heater, Surface, 500/375/500 W, Beige (2YV13)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAC5)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC8)
- TPI Fan Forced Wall Heater With Summer Fan Switch, 240V, 4800W, White (H3317T2SRPW)
- Dayton Heaters & Furnaces