Shop All Electric Baseboard Heater Accessories
Dayton
Receptacle, Duplex, White, Northern White, 120VAC
Mfr # 3UG89
Zoro # G2309501
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120VAC
- For Use With Residential Baseboard Heaters
- Amps AC 22
- Finish Northern White
- Includes Installation Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3UG89
- Zoro # G2309501
- UPC # 190735294208
- Country of Origin United States
- Category Electric Baseboard Heater Accessories
Dimensions
Width | 4-1/2" |
Overall Width | 4 1/2 in |
Overall Height | 6 3/4 in |
Overall Depth | 1/2 in |
Overall Dimensions - L x H x D | 6 3/4 in x 1/2 in |
Details
Heater Voltage | 120VAC |
For Use With | Residential Baseboard Heaters |
Item | Receptacle, Duplex |
Amps AC | 22 |
Finish | Northern White |
Includes | Installation Instructions |
Standards | UL Listed, CSA Certified |
Color | White |
Features | Provides 120V Outlet |
Voltage | 120V AC |
Material | Steel |
Description
Receptacle, Duplex, For Use With Residential Baseboard Heaters, Features Provides 120V Outlet, Includes Installation Instructions, Overall Depth 1/2 in, Overall Height 6 3/4 in, Overall Width 4 1/2 in, Voltage 120V AC, White, Finish Northern White, Material Steel, Standards UL Listed, CSA Certified
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- DUNDAS JAFINE 4 in. X25' R6 Insulated Duct (BPC425R6)
- AIR SYSTEMS INTL Universal Mount (SV-UM)
- DAYTON Mtrzd Damper, For Fan Dia. 36", 100-240V (3C131)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG91)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UG90)
- DAYTON Electric Baseboard Heater Thermostat, 1 Poles, Northern White (3UH07)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- DAYTON Inside Corner Section, White, Northern White (3UG88)
- BUSS GENERAL PARTNER CO LTD Baseboarders Basic Series 3 ft Steel Easy Slip-on Baseboard Heater Cover, White (BC001-36-WHT)
- Dayton Heaters & Furnaces