Shop All Manual Winches
This Product is Discontinued
Dayton
Ratcheting Winch, Spur, No Brake, 3200 lb. (Discontinued)
Mfr # 12U363
Zoro # G4164693
Free Shipping & Returns
This Product is Discontinued
Key Features
- 1st Layer Load Capacity 3,200 lb
- Application For Pulling
- Overall Width 7 7/8 in
- Handle Length 10 1/32 in
- Frame Finish Powder Coated and Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12U363
- Zoro # G4164693
- UPC # 190735117088
- Country of Origin China
- Category Manual Winches
Dimensions
Overall Width | 7 7/8 in |
Handle Length | 10 1/32 in |
Overall Length | 10 in |
Overall Height | 7 3/8 in |
Details
1st Layer Load Capacity | 3,200 lb |
Application | For Pulling |
Frame Finish | Powder Coated and Zinc Plated |
Drum Capacity for 5/16 In. Cable | 45 ft |
Gear Ratio | 17.5:1, 5.44:1 |
Drum Capacity for 7/32 In. Cable | 79 ft |
Frame Color | Red and Yellow Chromate |
Includes | Handle with Molded Hand Grip |
Winch Gear Type | Spur |
Standards | SAE J1853 |
Item | Hand Winch |
Winch Gear Ratio | 17.5:1, 5.44:1 |
Frame Material | Steel |
Winch Type | Pulling |
Gear Type | Spur Gear |
Drum Capacity for 1/4 In. Cable | 62 ft |
Brake Included | No |
Finish | Zinc TUFFPLATE and Black Powdercoated Base |
Material | Steel |
Color | Red |
Description
Hand Winch, 1st Layer Load Capacity 3,200 lb, Gear Ratio 17.5:1, 5.44:1, Gear Type Spur Gear, Color Red, Handle Length 10 1/32 in, Overall Height 7 3/8 in, Overall Length 10 in, Overall Width 7 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.