Shop All Indicator Lights
Dayton
Raised Indicator Light, Yellow, 120V
Mfr # 22NY62
Zoro # G8551697
original price:
$15.38
14% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Yellow
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY62
- Zoro # G8551697
- UPC # 190735172810
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 18mm Mounting dia |
Panel Cutout Diameter | 18 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Yellow |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Panel Thickness | 0.047 in to 0.114 in |
Standards | UL Listed |
Average Life | 25,000 hr |
IP Rating | IP65 |
Current Drawn | 5.9 mA |
Body Material | Nylon |
Lens Color | Yellow |
Head Style | Raised |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 120 V AC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Yellow, Voltage 120V AC, Size 18mm Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 5.9 mA, Average Life 25,000 hr, IP Rating IP65, Panel Thickness 0.047 in to 0.114 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL DIN Rail Dc Protector, 24Vdc, 2W+G, 20Ka Imax, Ul1449 Type 4Ca (DS220S-24DC)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- LEVITON GFCI OUTLET TP 20A IVORY (GFTR2-0KI)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XUB9ANANM12)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- DAYTON Lamp Module and Contact Block, 1NO/1NC (30G188)
- DAYTON Raised Indicator Light, Green, 120V (22NY50)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, YL, Plastic (30G211)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- DAYTON Raised Indicator Light, 12mm, 24V, Red (22NY90)
- SIEMENS Lamp Module w/Bulb, Red, LED, Plastic (3SU1401-1BB20-1AA0)
- Dayton Push Buttons & Indicators