Shop All Indicator Lights
Dayton
Raised Indicator Light, Red, 24V
Mfr # 22NY43
Zoro # G7482526
original price:
$7.65
14% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY43
- Zoro # G7482526
- UPC # 190735172629
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Current Drawn | 12 mA |
Average Life | 25,000 hr |
Standards | UL Listed |
IP Rating | IP40 |
Panel Thickness | 0.030 in to 0.093 in |
Body Material | Nylon |
Head Style | Raised |
Includes Lens | Lens Included |
Lens Color | Red |
Voltage Rating - Maximum | 24 V AC/DC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 24V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 12 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 5- Gang, 5) GFCI Openings, Standard Size, Stainless Steel (SS265)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, 22mm, 24V, White (22NY99)
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, RD (30G407)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- Dayton Switches