Shop All Indicator Lights
Dayton
Raised Indicator Light, Red, 240V
Mfr # 22NY64
Zoro # G6130555
original price:
$14.84
14% off
new price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY64
- Zoro # G6130555
- UPC # 190735172834
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 18mm Mounting dia |
Panel Cutout Diameter | 18 mm |
Details
Item | Raised Panel Light |
Voltage | 240V AC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Current Drawn | 3.7 mA |
IP Rating | IP65 |
Standards | UL Listed |
Average Life | 15,000 hr |
Panel Thickness | 0.047 in to 0.114 in |
Body Material | Nylon |
Includes Lens | Lens Included |
Head Style | Raised |
Lens Color | Red |
Voltage Rating - Maximum | 240 V AC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 240V AC, Size 18mm Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 3.7 mA, Average Life 15,000 hr, IP Rating IP65, Panel Thickness 0.047 in to 0.114 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- ANDERSON POWER PRODUCTS PP15 CON 16/20 LOOSE LOW (1332)
- HUBBELL Single/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Silver (SS78)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON PilotLight, LED, 24VAC/DC, 30mm, Chrome, Amb (30G410)
- DAYTON Miniature Indicator Light, Amber, 120V (22NY59)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, GR (30G397)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Cr (30G214)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- ZORO SELECT Flat Indicator Light, Red, 12VDC, Current Drawn: 20 mA (24M032)
- Dayton Push Buttons & Indicators