Shop All Indicator Lights
Dayton
Raised Indicator Light, Red, 120V
Mfr # 22NY48
Zoro # G8489196
original price:
$7.24
14% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Red
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY48
- Zoro # G8489196
- UPC # 190735172674
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Red |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
Standards | UL Listed |
Current Drawn | 4.16 mA |
Average Life | 25,000 hr |
IP Rating | IP40 |
Panel Thickness | 0.030 in to 0.093 in |
Body Material | Nylon |
Voltage Rating - Maximum | 120 V AC/DC |
Lens Color | Red |
Head Style | Raised |
Includes Lens | Lens Included |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Red, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2 Inx150ft, Gray (6206-35-00)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, BL (30G401)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, WH, Plastic (30G208)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M057)
- Dayton Indicator Lights