Shop All Indicator Lights
Dayton
Raised Indicator Light, Green, 120V
Mfr # 22NY51
Zoro # G8489223
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Green
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY51
- Zoro # G8489223
- UPC # 190735172704
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Green |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 0.187 in Tab |
IP Rating | IP40 |
Panel Thickness | 0.030 in to 0.093 in |
Current Drawn | 4.16 mA |
Standards | UL Listed |
Average Life | 25,000 hr |
Body Material | Nylon |
Includes Lens | Lens Included |
Head Style | Raised |
Voltage Rating - Maximum | 120 V AC/DC |
Lens Color | Green |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Green, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 0.187 in Tab, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 80A, 3 Pole, 480V AC (EHD3080)
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- DAYTON Raised Indicator Light, Red, 24V (22NY43)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- DAYTON Raised Indicator Light, 22mm, 120V, Red (22NZ06)
- Dayton Push Buttons & Indicators