Shop All Indicator Lights
Dayton
Raised Indicator Light, Amber, 120V
Mfr # 22NY53
Zoro # G8489241
original price:
$7.65
14% off
new price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Stainless Steel Bezel
- Color Amber
- Lamp Type LED
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NY53
- Zoro # G8489241
- UPC # 190735172728
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 1/2 in Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 120V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Stainless Steel Bezel |
Color | Amber |
Lamp Type | LED |
Shape | ROUND |
Electrical Connection | 6 in Wire Leads |
Standards | UL Listed |
Average Life | 25,000 hr |
Current Drawn | 4.16 mA |
IP Rating | IP40 |
Panel Thickness | 0.030 in to 0.093 in |
Body Material | Nylon |
Voltage Rating - Maximum | 120 V AC/DC |
Lens Color | Amber |
Includes Lens | Lens Included |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Stainless Steel Bezel, Amber, Voltage 120V AC/DC, Size 1/2 in Mounting dia, Electrical Connection 6 in Wire Leads, Shape Round, Current Drawn 4.16 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.030 in to 0.093 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Plug-In GFCI, 120VAC, 3/4 hp, Black (GSRA2)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- AC WORKS 1FT 30A RV Piggy-Back Plug with 15/20 Amp Household Connector (PBTT30520)
- DAYTON Raised Indicator Light, 12mm, 24V, Green (22NY89)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, RD, Plastic (30G210)
- DAYTON Raised Indicator Light, 22mm, 240V, White (22NZ10)
- DAYTON Pilot Light, 22mm, LED, Yellow (30G219)
- ZORO SELECT Protrude Indicator Light, Green, 12VDC (24M028)
- Dayton Switches