Shop All Indicator Lights
Dayton
Raised Indicator Light, 22mm, 24V Amber
Mfr # 22NZ03
Zoro # G6182224
original price:
$9.27
14% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V AC/DC
- Color Amber
- Material of Construction Nylon Body With Polycarbonate Lens
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NZ03
- Zoro # G6182224
- UPC # 190735173213
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Panel Cutout Diameter | 22 mm |
Details
Item | Raised Panel Light |
Voltage | 24V AC/DC |
Color | Amber |
Material of Construction | Nylon Body With Polycarbonate Lens |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M3.5 Screw |
Standards | UL Listed |
Current Drawn | 12.7 mA |
IP Rating | IP40 |
Average Life | 25,000 hr |
Panel Thickness | 0.039 in |
Body Material | Nylon |
Lens Color | Amber |
Includes Lens | Lens Included |
Voltage Rating - Maximum | 24 V AC/DC |
Head Style | Raised |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens, Amber, Voltage 24V AC/DC, Size 22mm Mounting dia, Electrical Connection M3.5 Screw, Shape Round, Current Drawn 12.7 mA, Average Life 25,000 hr, IP Rating IP40, Panel Thickness 0.039 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- HUBBELL LIGHTING Ivory 20 Amp Rectavcle Gfi (GFRST20I)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V718)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- DAYTON Flush Indicator Light, Amber, 120V (22NY54)
- DAYTON Raised Indicator Light, Green, 120V (22NY51)
- DAYTON Pilot Light, 22mm, LED, Green (30G217)
- DAYTON Raised Indicator Light, Green, 240V (22NY56)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- Dayton Switches