Shop All Indicator Lights
Dayton
Raised Indicator Light, 22mm, 240V, Red
Mfr # 22NZ11
Zoro # G8489363
original price:
$9.48
14% off
new price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Color Red
- Material of Construction Nylon Body With Polycarbonate Lens
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 22NZ11
- Zoro # G8489363
- UPC # 190735173299
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 22mm Mounting dia |
Panel Cutout Diameter | 22 mm |
Details
Item | Raised Panel Light |
Voltage | 240V AC |
Color | Red |
Material of Construction | Nylon Body With Polycarbonate Lens |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M3.5 Screw |
IP Rating | IP40 |
Current Drawn | 16 mA |
Standards | UL Listed |
Panel Thickness | 0.039 in |
Average Life | 15,000 hr |
Body Material | Nylon |
Lens Color | Red |
Voltage Rating - Maximum | 240 V AC |
Head Style | Raised |
Includes Lens | Lens Included |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens, Red, Voltage 240V AC, Size 22mm Mounting dia, Electrical Connection M3.5 Screw, Shape Round, Current Drawn 16 mA, Average Life 15,000 hr, IP Rating IP40, Panel Thickness 0.039 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG3J53X)
- PANDUIT Junction Box, Power, Wh, 1-Gang, Deep, 1 Gang, PVC (JBP1DWH)
- WHITE-RODGERS 586-114111 Solenoid, Spno, 24 (586-114111)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- DAYTON Flush Indicator Light, 8mm, 24V, Green (22NY74)
- DAYTON Raised Indicator Light, Amber, 120V (22NY63)
- DAYTON Raised Indicator Light, 22mm, 24V, Blue (22NZ02)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- Dayton Push Buttons & Indicators