Shop All Indicator Lights
Dayton
Raised Indicator Light, 12mm, 6V, Amber
Mfr # 22NY85
Zoro # G5759327
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V AC/DC
- Material of Construction Nylon Body With Polycarbonate Lens and Brass Nut
- Color Amber
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 22NY85
- Zoro # G5759327
- UPC # 190735173046
- Country of Origin China
- Category Indicator Lights
Dimensions
Size | 12mm Mounting dia |
Panel Cutout Diameter | 12 mm |
Details
Item | Raised Panel Light |
Voltage | 6V AC/DC |
Material of Construction | Nylon Body With Polycarbonate Lens and Brass Nut |
Color | Amber |
Lamp Type | LED |
Shape | Round |
Electrical Connection | M2.5 Screw |
Standards | UL Listed |
IP Rating | IP40 |
Average Life | 50,000 hr |
Panel Thickness | 0.028 in to 0.110 in |
Current Drawn | 17.5 mA |
Body Material | Nylon |
Shop By | Closeouts |
Head Style | Raised |
Includes Lens | Lens Included |
Lens Color | Amber |
Voltage Rating - Maximum | 6 V AC/DC |
Description
Raised Panel Light, LED, Nylon Body With Polycarbonate Lens and Brass Nut, Amber, Voltage 6V AC/DC, Size 12mm Mounting dia, Electrical Connection M2.5 Screw, Shape Round, Current Drawn 17.5 mA, Average Life 50,000 hr, IP Rating IP40, Panel Thickness 0.028 in to 0.110 in, Standards UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINERGY DC Power Supply 22.5 to 28.5VDC 2-phase (MDP100-24-2C)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 400A, 277/480V, Convertible, Main Lug, 3 Phase (NF430L4)
- DAYTON Raised Indicator Light, 12mm, 240V, Amber (22NY97)
- DAYTON Raised Indicator Light, Yellow, 120V (22NY62)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G168)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- EATON Raised Indicator Light, Yellow, 120VAC (C22-L-Y-120)
- Dayton Switches